COMPRESSINSTANT HOT 6INX10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESSINSTANT HOT 6INX10IN

RAPID AID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RPD720
  • Mfr. Model # 720
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 2189
  • Shipping Weight 0.38 lbs

Product Details

Insulated hot pack, 6 inch x 10 inch (15 x 25 cm), up to 160 degrees F/71 degrees C. The combination results in garments that are exceptionally comfortable and durable. This fabric also provides the added benefit of flame resistant properties.

Technical Specs

  • Item 6" x 10" (15 x 25 cm) Instant Hot Pack up to 160 Degrees F/71 Degrees C
  • Waterproof Yes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list