COMPRESSED AIR DRYER,100 CFM 38F,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESSED AIR DRYER,100 CFM 38F,2

HANKISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZPT8
  • Mfr. Model # 1ZPT8
  • UNSPSC # 23201202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 210.0 lbs

Technical Specs

  • Bracket Kit -
  • Features High Efficiency Separator, Power On Light and Automatic Condensate Drain
  • Finish Epoxy Powder Coated
  • Includes 6 ft. Power Cord
  • Item Compressed Air Dryer
  • CFM 100
  • Max. Air Compressor HP 25
  • Refrigerant R-134a
  • Refrigeration Compressor HP -
  • Phase 1
  • Voltage 115
  • ISO Class 5
  • Filter Integral 3 Micron
  • Full Load Amps 10.2
  • Overall Depth 20"
  • Overall Width 29"
  • Overall Height 38"
  • Pipe Size 1" NPT
  • Power 5.83kW
  • Max. Pressure 250 PSI
  • Dew Point 41 Degrees F
  • Heat Exchanger Material 316 Stainless Steel
  • Max. Ambient Temp. 110 Degrees F
  • Max. Inlet Temp. 120 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list