COMPRESS SPRING STOCK,12 IN L,PK 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESS SPRING STOCK,12 IN L,PK 3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NBX7
  • Mfr. Model # 1NBX7
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Compression Spring
  • Finish Pregalvanized
  • Material High Carbon Steel
  • Outside Dia. 0.844"
  • Type Cut to Length
  • Wire Dia. 0.106"
  • End Type Open
  • Load (Lbs.) -
  • Overall Length 12"
  • Wire Type Round
  • Coils Per Inch 3.25
  • Deflection @ Load -
  • Meets/Exceeds ASTM A227
  • Constant 442.1
  • Load @ 50% Free Length (Lbs.) -
  • For Rod Size -
  • Load @ Solid (Lbs.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list