Skip Content
COMPRESS SPRING STOCK,12 IN L,PK 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING STOCK,12 IN L,PK 3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NBX1
  • Mfr. Model # 1NBX1
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Outside Dia. 0.380"
  • Item Compression Spring
  • Finish Pregalvanized
  • Wire Dia. 0.048"
  • Material High Carbon Steel
  • Type Cut to Length
  • Load (Lbs.) -
  • Wire Type Round
  • Overall Length 12"
  • End Type Open
  • Meets/Exceeds ASTM A227
  • Deflection @ Load -
  • Coils Per Inch 7
  • For Rod Size -
  • Load @ Solid (Lbs.) -
  • Constant 199.0
  • Load @ 50% Free Length (Lbs.) -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List