COMPRESS SPRING,STL,1 IN L,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESS SPRING,STL,1 IN L,PK 12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NBV1
  • Mfr. Model # 1NBV1
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Compression Spring
  • Material High Carbon Steel
  • Outside Dia. 0.250"
  • Type Utility
  • Wire Dia. 0.029"
  • Load (Lbs.) -
  • End Type Closed
  • Overall Length 1"
  • Wire Type Round
  • Deflection @ Load -
  • Constant -
  • Meets/Exceeds ASTM A227
  • Load @ 50% Free Length (Lbs.) -
  • Coils Per Inch -
  • For Rod Size -
  • Load @ Solid (Lbs.) -
  • Spring Rate 9.58 lb./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list