Skip Content
COMPRESS SPRING,PRECISION,2 IN,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING,PRECISION,2 IN,PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCT5
  • Mfr. Model # 1NCT5
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Plain
  • Outside Dia. 0.720"
  • Type Precision
  • Item Compression Spring
  • Material 302 Stainless Steel
  • Wire Dia. 0.072"
  • End Type Closed and Ground
  • Meets/Exceeds ASTM A313
  • Overall Length 2"
  • Wire Type Round
  • Load (Lbs.) 18.83
  • Deflection @ Load 1.13"
  • Compressed Length 0.686"
  • Coils Per Inch -
  • For Rod Size -
  • Load @ 50% Free Length (Lbs.) -
  • Constant -
  • Spring Rate 16.66 lb./in.
  • Load @ Solid (Lbs.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list