Skip Content
COMPRESS SPRING,PRECISION,2 IN,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING,PRECISION,2 IN,PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCT4
  • Mfr. Model # 1NCT4
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Compression Spring
  • Material 302 Stainless Steel
  • Finish Plain
  • Type Precision
  • Wire Dia. 0.067"
  • Outside Dia. 0.720"
  • End Type Closed and Ground
  • Overall Length 2"
  • Load (Lbs.) 18.08
  • Wire Type Round
  • Meets/Exceeds ASTM A313
  • Deflection @ Load 1.40"
  • Coils Per Inch -
  • Compressed Length 0.606"
  • Constant -
  • Load @ 50% Free Length (Lbs.) -
  • For Rod Size -
  • Load @ Solid (Lbs.) -
  • Spring Rate 12.91 lb./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list