Skip Content
COMPRESS SPRING,CONICAL,SS,1 1/2X0. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING,CONICAL,SS,1 1/2X0.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NDL1
  • Mfr. Model # 1NDL1
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Item Compression Spring
  • Material 302 Stainless Steel
  • Outside Dia. -
  • Wire Dia. 0.045"
  • Type Conical
  • End Type Squared and Not Ground
  • Wire Type Round
  • Load (Lbs.) -
  • Overall Length 1-1/2"
  • Meets/Exceeds ASTM A313
  • Large Outside Dia. 0.850"
  • Small Outside Dia. 0.343"
  • Coils Per Inch -
  • Load @ Solid (Lbs.) 7.88
  • For Rod Size -
  • Constant -
  • Load @ 50% Free Length (Lbs.) 4.19
  • Spring Rate 5.59 lb./in.
  • Deflection @ Load -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list