Skip Content
COMPRESS SPRING,CONICAL,302 SS,3/4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING,CONICAL,302 SS,3/4X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NDR9
  • Mfr. Model # 1NDR9
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Item Compression Spring
  • Material 302 Stainless Steel
  • Type Conical
  • Outside Dia. -
  • Wire Dia. 0.049"
  • End Type Squared and Not Ground
  • Load (Lbs.) -
  • Overall Length 3/4"
  • Wire Type Round
  • Large Outside Dia. 0.975"
  • Small Outside Dia. 0.625"
  • Meets/Exceeds ASTM A313
  • Deflection @ Load -
  • Constant -
  • Coils Per Inch -
  • For Rod Size -
  • Load @ Solid (Lbs.) 5.09
  • Spring Rate 7.81 lb./in.
  • Load @ 50% Free Length (Lbs.) 2.93

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list