Skip Content
COMPRESS SPRING,CONICAL,302 SS,1X0. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING,CONICAL,302 SS,1X0.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NDL5
  • Mfr. Model # 1NDL5
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Material 302 Stainless Steel
  • Item Compression Spring
  • Outside Dia. -
  • Type Conical
  • End Type Squared and Not Ground
  • Wire Dia. 0.045"
  • Load (Lbs.) -
  • Wire Type Round
  • Overall Length 1"
  • Meets/Exceeds ASTM A313
  • Small Outside Dia. 0.438"
  • Deflection @ Load -
  • Constant -
  • Large Outside Dia. 0.850"
  • Load @ 50% Free Length (Lbs.) 3.28
  • Coils Per Inch -
  • For Rod Size -
  • Spring Rate 6.56 lb./in.
  • Load @ Solid (Lbs.) 5.97

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list