Skip Content
COMPRESS SPRING,CONICAL,302 SS,1X0. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING,CONICAL,302 SS,1X0.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCZ6
  • Mfr. Model # 1NCZ6
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Compression Spring
  • Finish Plain
  • Material 302 Stainless Steel
  • Outside Dia. -
  • Type Conical
  • Wire Dia. 0.029"
  • End Type Squared and Not Ground
  • Load (Lbs.) -
  • Overall Length 1"
  • Meets/Exceeds ASTM A313
  • Wire Type Round
  • Large Outside Dia. 0.600"
  • Small Outside Dia. 0.281"
  • Deflection @ Load -
  • Constant -
  • Load @ Solid (Lbs.) 2.61
  • Load @ 50% Free Length (Lbs.) 1.39
  • For Rod Size -
  • Coils Per Inch -
  • Spring Rate 2.77 lb./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list