COMPRESS SPRING,7/8X0.047 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESS SPRING,7/8X0.047 IN,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCK9
  • Mfr. Model # 1NCK9
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Finish Plain
  • Item Compression Spring
  • Material 302 Stainless Steel
  • Type Precision
  • End Type Closed and Ground
  • Outside Dia. 0.420"
  • Wire Dia. 0.047"
  • Load (Lbs.) 9.56
  • Wire Type Round
  • Meets/Exceeds ASTM A313
  • Overall Length 7/8"
  • Compressed Length 0.330"
  • Deflection @ Load 0.41"
  • Constant -
  • Load @ 50% Free Length (Lbs.) -
  • Coils Per Inch -
  • For Rod Size -
  • Spring Rate 23.32 lb./in.
  • Load @ Solid (Lbs.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list