Skip Content
COMPRESS SPRING,7/8X0.038 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING,7/8X0.038 IN,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCB7
  • Mfr. Model # 1NCB7
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Compression Spring
  • Material High Carbon Steel Music Wire
  • Outside Dia. 0.480"
  • Finish Plain
  • Type Precision
  • Wire Dia. 0.038"
  • End Type Closed and Ground
  • Load (Lbs.) 5.57
  • Overall Length 7/8"
  • Wire Type Round
  • Deflection @ Load 0.53"
  • For Rod Size -
  • Compressed Length 0.210"
  • Meets/Exceeds ASTM A228
  • Constant -
  • Coils Per Inch -
  • Load @ 50% Free Length (Lbs.) -
  • Load @ Solid (Lbs.) -
  • Spring Rate 10.5 lb./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list