Skip Content
COMPRESS SPRING,7/8X0.032 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING,7/8X0.032 IN,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCK8
  • Mfr. Model # 1NCK8
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Outside Dia. 0.360"
  • Finish Plain
  • Material 302 Stainless Steel
  • Item Compression Spring
  • Type Precision
  • End Type Closed and Ground
  • Load (Lbs.) 3.83
  • Wire Dia. 0.032"
  • Overall Length 7/8"
  • Wire Type Round
  • Meets/Exceeds ASTM A313
  • Deflection @ Load 0.46"
  • Constant -
  • Compressed Length 0.209"
  • For Rod Size -
  • Coils Per Inch -
  • Load @ 50% Free Length (Lbs.) -
  • Load @ Solid (Lbs.) -
  • Spring Rate 8.33 lb./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list