COMPRESS SPRING,7/8X0.032 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESS SPRING,7/8X0.032 IN,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCB5
  • Mfr. Model # 1NCB5
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Compression Spring
  • Material High Carbon Steel Music Wire
  • Type Precision
  • Outside Dia. 0.360"
  • Finish Plain
  • Wire Dia. 0.032"
  • End Type Closed and Ground
  • Meets/Exceeds ASTM A228
  • Wire Type Round
  • Load (Lbs.) 4.6
  • Overall Length 7/8"
  • Compressed Length 0.209"
  • Deflection @ Load 0.46"
  • For Rod Size -
  • Constant -
  • Coils Per Inch -
  • Load @ Solid (Lbs.) -
  • Load @ 50% Free Length (Lbs.) -
  • Spring Rate 10 lb./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list