Skip Content
COMPRESS SPRING,7/8X0.026 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING,7/8X0.026 IN,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCB3
  • Mfr. Model # 1NCB3
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Material High Carbon Steel Music Wire
  • Item Compression Spring
  • Outside Dia. 0.240"
  • Type Precision
  • Wire Dia. 0.026"
  • End Type Closed and Ground
  • Overall Length 7/8"
  • Load (Lbs.) 3.76
  • Deflection @ Load 0.47"
  • Wire Type Round
  • Meets/Exceeds ASTM A228
  • Compressed Length 0.287"
  • Constant -
  • For Rod Size -
  • Coils Per Inch -
  • Load @ Solid (Lbs.) -
  • Load @ 50% Free Length (Lbs.) -
  • Spring Rate 8 lb./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list