Skip Content
COMPRESS SPRING,7/8X0.022 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING,7/8X0.022 IN,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCK7
  • Mfr. Model # 1NCK7
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Item Compression Spring
  • Material 302 Stainless Steel
  • Outside Dia. 0.300"
  • Type Precision
  • Overall Length 7/8"
  • Wire Type Round
  • Load (Lbs.) 1.57
  • End Type Closed and Ground
  • Wire Dia. 0.022"
  • Meets/Exceeds ASTM A313
  • Deflection @ Load 0.63"
  • Compressed Length 0.166"
  • Constant -
  • Load @ 50% Free Length (Lbs.) -
  • Coils Per Inch -
  • Load @ Solid (Lbs.) -
  • For Rod Size -
  • Spring Rate 2.5 lb./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list