COMPRESS SPRING,7/8X0.022 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESS SPRING,7/8X0.022 IN,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCB4
  • Mfr. Model # 1NCB4
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Compression Spring
  • Finish Plain
  • Material High Carbon Steel Music Wire
  • Outside Dia. 0.300"
  • Type Precision
  • Overall Length 7/8"
  • End Type Closed and Ground
  • Load (Lbs.) 1.89
  • Wire Dia. 0.022"
  • Meets/Exceeds ASTM A228
  • Wire Type Round
  • Deflection @ Load 0.63"
  • Compressed Length 0.166"
  • Constant -
  • Coils Per Inch -
  • For Rod Size -
  • Load @ Solid (Lbs.) -
  • Load @ 50% Free Length (Lbs.) -
  • Spring Rate 3 lb./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list