Skip Content
COMPRESS SPRING,3/4X0.055 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING,3/4X0.055 IN,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCJ5
  • Mfr. Model # 1NCJ5
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Plain
  • Item Compression Spring
  • Material 302 Stainless Steel
  • Outside Dia. 0.720"
  • Type Precision
  • Wire Dia. 0.055"
  • End Type Closed and Ground
  • Load (Lbs.) 8.81
  • Overall Length 3/4"
  • Meets/Exceeds ASTM A313
  • Wire Type Round
  • Deflection @ Load 0.46"
  • Compressed Length 0.221"
  • Coils Per Inch -
  • Constant -
  • For Rod Size -
  • Load @ 50% Free Length (Lbs.) -
  • Load @ Solid (Lbs.) -
  • Spring Rate 19.16 lb./in.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List