COMPRESS SPRING,3/4X0.016 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESS SPRING,3/4X0.016 IN,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NBZ7
  • Mfr. Model # 1NBZ7
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Item Compression Spring
  • Material High Carbon Steel Music Wire
  • Outside Dia. 0.180"
  • Type Precision
  • End Type Closed and Ground
  • Load (Lbs.) 1.28
  • Wire Type Round
  • Wire Dia. 0.016"
  • Overall Length 3/4"
  • Deflection @ Load 0.51"
  • Meets/Exceeds ASTM A228
  • Compressed Length 0.177"
  • Constant -
  • Coils Per Inch -
  • Load @ 50% Free Length (Lbs.) -
  • Load @ Solid (Lbs.) -
  • Spring Rate 2.5 lb./in.
  • For Rod Size -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list