Skip Content
COMPRESS SPRING,2X0.067 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING,2X0.067 IN,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCG1
  • Mfr. Model # 1NCG1
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Material High Carbon Steel Music Wire
  • Item Compression Spring
  • Finish Plain
  • Outside Dia. 0.720"
  • Wire Dia. 0.067"
  • End Type Closed and Ground
  • Type Precision
  • Load (Lbs.) 21.7
  • Wire Type Round
  • Meets/Exceeds ASTM A228
  • Overall Length 2"
  • Deflection @ Load 1.40"
  • Coils Per Inch -
  • Constant -
  • For Rod Size -
  • Compressed Length 0.606"
  • Load @ 50% Free Length (Lbs.) -
  • Load @ Solid (Lbs.) -
  • Spring Rate 15.5 lb./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list