Skip Content
COMPRESS SPRING,2X0.063 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING,2X0.063 IN,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCF9
  • Mfr. Model # 1NCF9
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Outside Dia. 0.720"
  • Item Compression Spring
  • Finish Plain
  • Material High Carbon Steel Music Wire
  • Type Precision
  • Wire Dia. 0.063"
  • End Type Closed and Ground
  • Load (Lbs.) 15.62
  • Overall Length 2"
  • Wire Type Round
  • Meets/Exceeds ASTM A228
  • Compressed Length 0.616"
  • Deflection @ Load 1.42"
  • Constant -
  • Coils Per Inch -
  • For Rod Size -
  • Load @ 50% Free Length (Lbs.) -
  • Load @ Solid (Lbs.) -
  • Spring Rate 11 lb./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list