Skip Content
COMPRESS SPRING,2 IN L,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING,2 IN L,PK 12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NBV8
  • Mfr. Model # 1NBV8
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Compression Spring
  • Material High Carbon Steel
  • Outside Dia. 0.188"
  • Type Utility
  • End Type Closed
  • Wire Dia. 0.023"
  • Overall Length 2"
  • Wire Type Round
  • Meets/Exceeds ASTM A227
  • Spring Rate 3.2 lb./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list