Skip Content
COMPRESS SPRING,13/16X0.045 IN,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING,13/16X0.045 IN,PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCA7
  • Mfr. Model # 1NCA7
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Plain
  • Material High Carbon Steel Music Wire
  • Item Compression Spring
  • Outside Dia. 0.300"
  • Type Precision
  • Wire Dia. 0.045"
  • Load (Lbs.) 14.28
  • Overall Length 13/16"
  • Meets/Exceeds ASTM A228
  • End Type Closed and Ground
  • Deflection @ Load 0.28"
  • Compressed Length 0.417"
  • Constant -
  • Wire Type Round
  • Coils Per Inch -
  • For Rod Size -
  • Load @ Solid (Lbs.) -
  • Spring Rate 51 lb./in.
  • Load @ 50% Free Length (Lbs.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list