Skip Content
COMPRESS SPRING,1/4X0.016 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING,1/4X0.016 IN,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NBX9
  • Mfr. Model # 1NBX9
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Compression Spring
  • Finish Plain
  • Material High Carbon Steel Music Wire
  • Type Precision
  • Outside Dia. 0.120"
  • Wire Dia. 0.016"
  • Load (Lbs.) 1.93
  • End Type Closed and Ground
  • Overall Length 1/4"
  • Meets/Exceeds ASTM A228
  • Wire Type Round
  • Deflection @ Load 0.11"
  • Compressed Length 0.114"
  • Coils Per Inch -
  • Constant -
  • For Rod Size -
  • Load @ Solid (Lbs.) -
  • Load @ 50% Free Length (Lbs.) -
  • Spring Rate 17.5 lb./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list