Skip Content
COMPRESS SPRING,1/2X0.045 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING,1/2X0.045 IN,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCH1
  • Mfr. Model # 1NCH1
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Item Compression Spring
  • Material 302 Stainless Steel
  • Outside Dia. 0.480"
  • Wire Dia. 0.045"
  • Type Precision
  • End Type Closed and Ground
  • Wire Type Round
  • Meets/Exceeds ASTM A313
  • Load (Lbs.) 7.58
  • Deflection @ Load 0.26"
  • Compressed Length 0.192"
  • Overall Length 1/2"
  • Constant -
  • Coils Per Inch -
  • For Rod Size -
  • Load @ 50% Free Length (Lbs.) -
  • Spring Rate 29.16 lb./in.
  • Load @ Solid (Lbs.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list