Skip Content
COMPRESS SPRING,1/2X0.045 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING,1/2X0.045 IN,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NBY7
  • Mfr. Model # 1NBY7
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Outside Dia. 0.480"
  • Material High Carbon Steel Music Wire
  • Item Compression Spring
  • Type Precision
  • End Type Closed and Ground
  • Wire Dia. 0.045"
  • Meets/Exceeds ASTM A228
  • Overall Length 1/2"
  • Load (Lbs.) 9.1
  • Wire Type Round
  • Deflection @ Load 0.26"
  • Compressed Length 0.192"
  • Constant -
  • Coils Per Inch -
  • Load @ 50% Free Length (Lbs.) -
  • Load @ Solid (Lbs.) -
  • Spring Rate 35 lb./in.
  • For Rod Size -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list