Skip Content
COMPRESS SPRING,1/2X0.022 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING,1/2X0.022 IN,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCG6
  • Mfr. Model # 1NCG6
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Compression Spring
  • Finish Plain
  • Material 302 Stainless Steel
  • Type Precision
  • Outside Dia. 0.120"
  • Wire Dia. 0.022"
  • End Type Closed and Ground
  • Overall Length 1/2"
  • Load (Lbs.) 3.62
  • Wire Type Round
  • Meets/Exceeds ASTM A313
  • Compressed Length 0.309"
  • Deflection @ Load 0.14"
  • Constant -
  • Coils Per Inch -
  • For Rod Size -
  • Spring Rate 25.82 lb./in.
  • Load @ 50% Free Length (Lbs.) -
  • Load @ Solid (Lbs.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list