Skip Content
COMPRESS SPRING,1 1/4X0.072 IN,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING,1 1/4X0.072 IN,PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCC9
  • Mfr. Model # 1NCC9
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Compression Spring
  • Material High Carbon Steel Music Wire
  • Outside Dia. 0.600"
  • Finish Plain
  • Type Precision
  • Wire Dia. 0.072"
  • Load (Lbs.) 30.6
  • Overall Length 1-1/4"
  • Wire Type Round
  • Meets/Exceeds ASTM A228
  • End Type Closed and Ground
  • Deflection @ Load 0.68"
  • Compressed Length 0.596"
  • Coils Per Inch -
  • Constant -
  • For Rod Size -
  • Load @ Solid (Lbs.) -
  • Load @ 50% Free Length (Lbs.) -
  • Spring Rate 45 lb./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list