COMPRESS SPRING,1 1/4X0.063 IN,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESS SPRING,1 1/4X0.063 IN,PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCD2
  • Mfr. Model # 1NCD2
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Plain
  • Material High Carbon Steel Music Wire
  • Item Compression Spring
  • Type Precision
  • Outside Dia. 0.720"
  • Wire Dia. 0.063"
  • End Type Closed and Ground
  • Load (Lbs.) 15.58
  • Overall Length 1-1/4"
  • Meets/Exceeds ASTM A228
  • Wire Type Round
  • Deflection @ Load 0.82"
  • Coils Per Inch -
  • Constant -
  • Compressed Length 0.441"
  • Load @ 50% Free Length (Lbs.) -
  • For Rod Size -
  • Load @ Solid (Lbs.) -
  • Spring Rate 19 lb./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list