Skip Content
COMPRESS SPRING,1 1/4 IN L,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING,1 1/4 IN L,PK 12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NBV5
  • Mfr. Model # 1NBV5
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Compression Spring
  • Finish Zinc Plated
  • Outside Dia. 0.375"
  • Material High Carbon Steel
  • Type Utility
  • Wire Dia. 0.035"
  • End Type Closed
  • Load (Lbs.) -
  • Overall Length 1-1/4"
  • Wire Type Round
  • Meets/Exceeds ASTM A227
  • Deflection @ Load -
  • Coils Per Inch -
  • Constant -
  • For Rod Size -
  • Load @ 50% Free Length (Lbs.) -
  • Spring Rate 5.22 lb./in.
  • Load @ Solid (Lbs.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list