Skip Content
COMPRESS SPRING,1 1/2X0.045 IN,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS SPRING,1 1/2X0.045 IN,PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCE9
  • Mfr. Model # 1NCE9
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Plain
  • Material High Carbon Steel Music Wire
  • Outside Dia. 0.480"
  • Wire Dia. 0.045"
  • Item Compression Spring
  • Type Precision
  • End Type Closed and Ground
  • Overall Length 1-1/2"
  • Load (Lbs.) 8.91
  • Wire Type Round
  • Meets/Exceeds ASTM A228
  • Compressed Length 0.404"
  • Deflection @ Load 0.81"
  • Constant -
  • Coils Per Inch -
  • Load @ 50% Free Length (Lbs.) -
  • For Rod Size -
  • Spring Rate 11 lb./in.
  • Load @ Solid (Lbs.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list