COMPRESS SPRING,1 1/2X0.042 IN,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESS SPRING,1 1/2X0.042 IN,PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCE2
  • Mfr. Model # 1NCE2
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Plain
  • Wire Dia. 0.042"
  • Type Precision
  • Outside Dia. 0.360"
  • Material High Carbon Steel Music Wire
  • Item Compression Spring
  • End Type Closed and Ground
  • Load (Lbs.) 9.72
  • Overall Length 1-1/2"
  • Meets/Exceeds ASTM A228
  • Deflection @ Load 0.67"
  • Wire Type Round
  • Compressed Length 0.527"
  • Constant -
  • Coils Per Inch -
  • For Rod Size -
  • Load @ 50% Free Length (Lbs.) -
  • Load @ Solid (Lbs.) -
  • Spring Rate 14.5 lb./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list