COMPRESS SPRING,1 1/2X0.038 IN,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESS SPRING,1 1/2X0.038 IN,PK5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NCN9
  • Mfr. Model # 1NCN9
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Wire Dia. 0.038"
  • Finish Plain
  • Type Precision
  • Item Compression Spring
  • Material 302 Stainless Steel
  • Outside Dia. 0.300"
  • End Type Closed and Ground
  • Load (Lbs.) 7.31
  • Overall Length 1-1/2"
  • Meets/Exceeds ASTM A313
  • Wire Type Round
  • Compressed Length 0.571"
  • Deflection @ Load 0.65"
  • Constant -
  • For Rod Size -
  • Load @ 50% Free Length (Lbs.) -
  • Coils Per Inch -
  • Load @ Solid (Lbs.) -
  • Spring Rate 11.25 lb./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list