Skip Content
COMPRESS INSTANT HOT 5X9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESS INSTANT HOT 5X9IN

RAPID AID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RPD43259-24
  • Mfr. Model # 43259-24
  • UNSPSC # 42142108
  • CATALOGUE PAGE # 2189
  • Shipping Weight 0.35 lbs

Product Details

Instant hot packs, latex-free. Size: 5 inch x 9 inch.

Technical Specs

  • Item Instant Hot Pack
  • Includes Tri-Lingual Packaging (English, Spanish and French)
  • Application Sore and Stiff Joints, Muscles Aches and Pain, Muscle Tension and Cramps
  • Standards CE Markings
  • Size 5" Wx 9" L
  • Formula Magnesium Sulphate Anhydrous/Water
  • Package Type Bag
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List