Skip Content
COMPOUND TUBING BENDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPOUND TUBING BENDER

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL153
  • Mfr. Model # 153
  • UNSPSC # 27112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Handle Type Ergonomic
  • Item Tube Bender
  • Outside Dia. Tubing (In.) 3/16, 1/4, 5/16, 3/8
  • Type Lever, Compound
  • Overall Length (In.) 11-1/4
  • Bend Angle (Deg.) 90 to 180
  • Markings Calibrated Angle Markings From 0 To 180 Degrees For Left, Right and Offset Bends
  • Construction Die Cast Alloy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list