Discontinued with Replacement
COMPOUND RETAINING 680 BOT/50ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMPOUND RETAINING 680 BOT/50ML

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT68035
  • Mfr. Model # 68035
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.08 lbs
Suggested Replacement Product
LOCTITE 680 RET COMPD HISTR/HI-VISC

Your Price: NA

Product Details

680 high strength/high viscosity retaining compound is used to join fitted cylindrical parts. Cures in just 10 minutes at room temperature and provides a shear strength of 4000 PSI on steel after 24 hours, 50 mL bottle.

Technical Specs

  • Item Loctite(R) 680(TM) High Strength/High Viscosity Retaining Compound, 50 mL Bottle
  • Application High Strength
  • Shear Strength (PSI) 4,000
  • Standards NSF/ANSI 61, ABS, CFIA
  • Filling Gap Size 0.015"
  • Size 50mL
  • Max. Temp. (F) 300 Degrees
  • Primer T
  • Compound Type High Strength, Room Temperature Curing Adhesive
  • Full Cure 24 hrs.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list