Skip Content
COMPOUND MASTERS NON METALLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPOUND MASTERS NON METALLIC

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMLNM250BT
  • Mfr. Model # NM250BT
  • UNSPSC # 31201701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Metal and Plastic Threaded Connections
  • Colour Light Brown
  • For Use With Most Gases and Liquids Refer to Supplier.
  • Standards Low VOC, ULC Listed for Natural Gas (CAN/ULC-S642)
  • Specific Gravity 1.6
  • Container Type Can
  • Container Size 250mL
  • Flash Point 47 Degrees C / 116.6 Degrees F(closed cup)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list