COMPOUND  LBX-SPECIAL 10-LITER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COMPOUND LBX-SPECIAL 10-LITER

JET-LUBE

Web Price : $151.92 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL11010
  • Mfr. Model # 11010
  • UNSPSC # 73101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Application Finest Drill Pipe Compound When Down Hole Conditions are Severe. Ideal for Use in Deep Holes, High Angle Holes, Problem Holes, Whip Stocks, and Horizontal Holes. can be Used on Drill Collars in Medium Drilling Conditions.
  • Characteristics Contains No Lead or Zinc, Formulated with a Proprietary Blend of Copper, Graphite, and Other Additives Which Protect Against Rust and Corrosion, Cz-ex Extreme Pressure Additive Provides Additional Protection Against Seizing and Galling, Aluminium Stearate Grease Base for Brush Ability, Stability, and the Ability to Stick to Wet or Frosty Joints, Consistent Rig or Makeup, Unequalled Resistance to Down Hole Makeup.
  • Colour Black/Brown
  • Item Compound
  • Container Type Pail
  • Size 10 L
  • Temp. Range 0 Degrees F to 400 Degrees F
  • Meets ASTM D-92
  • Flash Point Greater Than 430 Degrees F

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list