COMPOUND KOPR-KOTE 8.6KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPOUND KOPR-KOTE 8.6KG

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL10110
  • Mfr. Model # 10110
  • UNSPSC # 73101503
  • CATALOGUE PAGE # 1586
  • Shipping Weight 27.33 lbs

Product Details

Kopr-Kote anti-seize compound temperature services up to 815 degrees C (1500 degrees F). Fittings that are heated red hot, then allowed to cool can quickly be disassembled without seizure or distortion

Technical Specs

  • Application Provides Positive Protection for Rotary Shouldered Connections Under Severe Drilling Conditions Where the Probability of Downhole Make-Up is Anticipated.
  • Item Kopr-Kote Compound
  • Anti-Seize Type Anti-Seize Compound
  • Container Size 8.6 kg

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list