Skip Content
COMPOUND GAUGE,FILLED,1 1/2 IN,30 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMPOUND GAUGE,FILLED,1 1/2 IN,30 P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4CFL2
  • Mfr. Model # 4CFL2
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Connection Location Back
  • Item Compound Gauge
  • Range 30" Hg Vac to 30 psi, -100 to 200 kPa
  • Connection Size 1/8" NPT
  • Operating Temp. Range -40 Degrees to 140 Degrees F
  • Smallest Graduation 2" Hg, 1 psi
  • Liquid Filled Yes
  • Gauge Sensor Material Stainless Steel
  • Gauge Accuracy +/-3.00%
  • Basic Gauge Case Material Stainless Steel
  • Gauge Nominal Dial Size 1-1/2"
  • Gauge Primary Range Values 30 - 0 - 30
  • Gauge Primary Range Units In. Hg/psi
  • Gauge Secondary Range Values -100 to 0 to 200
  • Basic Gauge Lens Material Plastic
  • Gauge Secondary Range Units kPa/kPa
  • Gauge Lens Material Acrylic
  • Basic Gauge Socket Material Stainless Steel
  • Gauge Case Color Stainless Steel
  • Gauge Socket Material Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Application General Purpose
  • Gauge Primary Range Smallest Graduation 2/1
  • Gauge Filled With Glycerin
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/8"
  • Gauge Connection Location Back
  • Gauge Case Material Stainless Steel
  • Pressure and Vacuum Gauge Type Compound Gauge
  • Case Color Silver
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list