COMPOUND GAUGE,AMMONIA,3 1/2 IN,150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMPOUND GAUGE,AMMONIA,3 1/2 IN,150

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4CFW8
  • Mfr. Model # 4CFW8
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Case Color Black
  • Connection Location Lower
  • Item Compound Gauge
  • Connection Size 1/4" NPT
  • Range 30" Hg Vac to 150 psi
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 5" Hg, 2 psi
  • Gauge Accuracy +/-3-2-3%
  • Gauge Nominal Dial Size 3-1/2"
  • Gauge Sensor Material 316 Stainless Steel
  • Basic Gauge Case Material Steel
  • Gauge Primary Range Values 30 - 0 - 150
  • Gauge Primary Range Units In. Hg/psi
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Socket Material Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Gauge Case Color Black
  • Gauge Application Ammonia Refrigerant
  • Gauge Socket Material Steel
  • Gauge Primary Range Smallest Graduation 5/2
  • Calibration Certificate Included No
  • Gauge Connection Location Bottom
  • Liquid Filled No
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Gauge Panel Mountable No
  • Gauge Case Material Steel
  • Pressure and Vacuum Gauge Type Compound Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list