Skip Content
COMPOUND GAUGE,AMMONIA,2 1/2 IN,150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPOUND GAUGE,AMMONIA,2 1/2 IN,150

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4CFW6
  • Mfr. Model # 4CFW6
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Case Color Black
  • Item Compound Gauge
  • Connection Location Lower
  • Range 30" Hg Vac to 150 psi
  • Connection Size 1/4" NPT
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 5" Hg, 2 psi
  • Gauge Accuracy +/-3-2-3%
  • Basic Gauge Case Material Steel
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Sensor Material 316 Stainless Steel
  • Gauge Primary Range Values 30 - 0 - 150
  • Gauge Primary Range Units In. Hg/psi
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Socket Material Steel
  • Gauge Socket Material Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Gauge Case Color Black
  • Gauge Application Ammonia Refrigerant
  • Gauge Primary Range Smallest Graduation 5/2
  • Liquid Filled No
  • Gauge Connection Type MNPT
  • Calibration Certificate Included No
  • Gauge Connection Location Bottom
  • Gauge Connection Size 1/4"
  • Gauge Case Material Steel
  • Gauge Panel Mountable No
  • Pressure and Vacuum Gauge Type Compound Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list