COMPOUND GAUGE,4 1/2IN,30 IN HG TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPOUND GAUGE,4 1/2IN,30 IN HG TO

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RXZ9
  • Mfr. Model # 5RXZ9
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Compound Gauge
  • For Use With Media Compatible with 316L Stainless Steel
  • Case Color Black
  • Connection Location Lower
  • Connection Size 1/2" NPT
  • Range 30" Hg Vac to 60 psi
  • Series 1259SD
  • Operating Temp. Range -50 Degrees to 150 Degrees F
  • Smallest Graduation 10" Hg, 10 psi
  • Gauge Accuracy +/-0.50%
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Primary Range Values 30 - 0 - 60
  • Basic Gauge Case Material Plastic
  • Gauge Sensor Material 316 Stainless Steel
  • Gauge Primary Range Units In. Hg/psi
  • Basic Gauge Lens Material Glass
  • Gauge Lens Material Glass
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Sensor Material Stainless Steel
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Socket Material 316L Stainless Steel
  • Gauge Case Color Black
  • Gauge Application Process
  • Gauge Primary Range Smallest Graduation 10/10
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/2"
  • Gauge Connection Location Bottom
  • Gauge Case Material Thermoplastic
  • Pressure and Vacuum Gauge Type Compound Gauge
  • Graduations 10" Hg, 10 psi
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable Yes
  • Gauge Mounting Method Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list