Skip Content
COMPOUND GAUGE,4 1/2IN,30 IN HG TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPOUND GAUGE,4 1/2IN,30 IN HG TO

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RXY3
  • Mfr. Model # 5RXY3
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • For Use With Media Compatible with Bronze
  • Item Compound Gauge
  • Case Color Black
  • Connection Location Lower
  • Range 30" Hg Vac to 30 psi
  • Connection Size 1/2" NPT
  • Series 1279AS
  • Operating Temp. Range -50 Degrees to 150 Degrees F
  • Smallest Graduation 5" Hg, 3 psi
  • Gauge Nominal Dial Size 4-1/2"
  • Gauge Accuracy +/-0.50%
  • Basic Gauge Case Material Plastic
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Values 30 - 0 - 30
  • Gauge Primary Range Units In. Hg/psi
  • Gauge Lens Material Glass
  • Basic Gauge Lens Material Glass
  • Basic Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Socket Material Brass
  • Gauge Case Color Black
  • Gauge Primary Range Smallest Graduation 5/3
  • Gauge Application Process
  • Gauge Connection Type MNPT
  • Gauge Case Material Phenolic
  • Gauge Connection Size 1/2"
  • Gauge Connection Location Bottom
  • Pressure and Vacuum Gauge Type Compound Gauge
  • Graduations 10" Hg, 5 psi
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable Yes
  • Gauge Mounting Method Surface
  • Gauge Special Options PLUS!(TM) Performance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list