COMPOUND GAUGE,3 1/2 IN,30 PSI, SS, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMPOUND GAUGE,3 1/2 IN,30 PSI, SS,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FMP5
  • Mfr. Model # 4FMP5
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Compound Gauge
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Range 30" Hg Vac to 30 psi, -100 to 200 kPa
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 2" Hg, 1 psi
  • Basic Gauge Case Material Stainless Steel
  • Gauge Accuracy +/-3.00%
  • Gauge Primary Range Values 30 - 0 - 30
  • Gauge Nominal Dial Size 3-1/2"
  • Gauge Primary Range Units In. Hg/psi
  • Gauge Secondary Range Values -100 to 0 to 200
  • Gauge Secondary Range Units kPa/kPa
  • Gauge Sensor Material Stainless Steel
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Stainless Steel
  • Gauge Lens Material Acrylic
  • Basic Gauge Sensor Material Stainless Steel
  • Gauge Socket Material Stainless Steel
  • Gauge Application Test
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Primary Range Smallest Graduation 2/1
  • Gauge Case Color Stainless Steel
  • Gauge Connection Location Bottom
  • Gauge Case Material Stainless Steel
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Pressure and Vacuum Gauge Type Compound Gauge
  • Case Color Silver
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list