COMPOUND GAUGE,2 IN,30 PSI, SS,BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMPOUND GAUGE,2 IN,30 PSI, SS,BACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FMU6
  • Mfr. Model # 4FMU6
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Connection Location Back
  • Range 30" Hg Vac to 30 psi, -100 to 200 kPa
  • Connection Size 1/4" NPT
  • Item Compound Gauge
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 2" Hg, 1 psi
  • Gauge Nominal Dial Size 2"
  • Gauge Accuracy +/-3.00%
  • Basic Gauge Case Material Stainless Steel
  • Gauge Primary Range Values 30 - 0 - 30
  • Gauge Primary Range Units In. Hg/psi
  • Gauge Secondary Range Values -100 to 0 to 200
  • Gauge Secondary Range Units kPa/kPa
  • Gauge Sensor Material Stainless Steel
  • Basic Gauge Socket Material Stainless Steel
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Sensor Material Stainless Steel
  • Gauge Lens Material Acrylic
  • Basic Gauge Wetted Parts Stainless Steel
  • Gauge Socket Material Stainless Steel
  • Gauge Case Color Stainless Steel
  • Gauge Primary Range Smallest Graduation 2/1
  • Gauge Application Test
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Back
  • Gauge Case Material Stainless Steel
  • Pressure and Vacuum Gauge Type Compound Gauge
  • Case Color Silver
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list