Skip Content
COMPOUND GAUGE,1 1/2 IN,VAC TO 30 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPOUND GAUGE,1 1/2 IN,VAC TO 30 P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FLP7
  • Mfr. Model # 4FLP7
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Compound Gauge
  • Case Color Black
  • Connection Location Lower
  • Range 30" Hg Vac to 30 psi, -100 to 200 kPa
  • Connection Size 1/8" NPT
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 2" Hg, 1 psi
  • Gauge Accuracy +/-3.00%
  • Gauge Nominal Dial Size 1-1/2"
  • Gauge Sensor Material Bronze
  • Basic Gauge Case Material Plastic
  • Gauge Secondary Range Values -100 to 0 to 200
  • Gauge Primary Range Units In. Hg/psi
  • Gauge Primary Range Values 30 - 0 - 30
  • Gauge Secondary Range Units kPa/kPa
  • Gauge Lens Material Acrylic
  • Basic Gauge Lens Material Plastic
  • Gauge Application Test
  • Basic Gauge Sensor Material Bronze
  • Gauge Socket Material Brass
  • Basic Gauge Socket Material Brass
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Case Color Black
  • Gauge Primary Range Smallest Graduation 2/1
  • Gauge Connection Type MNPT
  • Gauge Connection Location Bottom
  • Gauge Case Material ABS Plastic
  • Gauge Connection Size 1/8"
  • Pressure and Vacuum Gauge Type Compound Gauge
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Panel Mountable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list