Skip Content
COMPOUND FLUID AND AIR PRESSURE SEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPOUND FLUID AND AIR PRESSURE SEN

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF32W519
  • Mfr. Model # 32W519
  • UNSPSC # 41111927
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.132 lbs

Technical Specs

  • Item Compound Fluid and Air Pressure Sensor
  • Display 4 Digit LED
  • Housing Material Plastic
  • Range -14.7 psi Vac to 14.5 psi
  • Wetted Materials 316L Stainless Steel
  • Standards CE
  • Operating Temp. Range -14 Degrees to 122 Degrees C
  • Process Connection 1/8" NPT
  • Max. Pressure 29 psi
  • IP Rating 40
  • Power Required 12 to 24VDC
  • Analog Output 1 to 5VDC
  • Control Output NPN Open Collector
  • On/Off Setting Programmable
  • Electrical Connection Cable Connector With Wire Leads

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list