Skip Content
COMPOUND FLUID AND AIR PRESSURE SEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPOUND FLUID AND AIR PRESSURE SEN

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF32W518
  • Mfr. Model # 32W518
  • UNSPSC # 41111927
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.132 lbs

Technical Specs

  • Item Compound Fluid and Air Pressure Sensor
  • Housing Material Plastic
  • Range -14.7 psi Vac to 14.5 psi
  • Wetted Materials 316L Stainless Steel
  • Display 4 Digit LED
  • Operating Temp. Range -14 Degrees to 122 Degrees C
  • Standards CE
  • Power Required 12 to 24VDC
  • Process Connection 1/8" NPT
  • Max. Pressure 29 psi
  • Analog Output 1 to 5VDC
  • IP Rating 40
  • Control Output PNP Open Collector
  • Electrical Connection Cable Connector With Wire Leads
  • On/Off Setting Programmable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list